Ultratech

Spill Containment Sump, 650 gal Spill Capacity, Polyethylene


product price: $849.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Spill Capacity 650 gal
  • Drain Included No
  • Covered/Uncovered Uncovered
  • Standards EPA 40 CFR 264.175, SPCC
  • Height 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 24 in
Width 72 in
Length 102 in
Dimensions 102 in x 72 in x 24 in

Description

Spill Containment Sump, Color Black, Dimensions 102 in x 72 in x 24 in, Includes Drain No, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 650 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 24 in, Includes Folded Units and L-Brackets, Indoor/Outdoor Use Outdoor, Product Type Flexible Containment Sump, Length 102 in, Sump Material PVC, For Number of 55 gal. Drums 1, Recycled Content ( Percent) No Recycled Content

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.