Shop All Secondary Spill Containment
Ultratech
Spill Containment Sump, 400 gal Spill Capacity, Polyethylene
Mfr # 2851
Zoro # G7337331
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 400 gal
- Drain Included Yes
- Covered/Uncovered Uncovered
- Material Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2851
- Zoro # G7337331
- UPC # 808416028515
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 48 in |
Length | 102 in |
Height | 24 in |
Dimensions | 102 in x 48 in x 24 in |
Description
Spill Containment Sump, Color Black, Dimensions 102 in x 48 in x 24 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 400 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 24 in, Includes Folded Units and L-Brackets, Drain, Indoor/Outdoor Use Outdoor, Product Type Flexible Containment Sump, Length 102 in, Sump Material PVC, For Number of 55 gal. Drums 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2MLSZXL)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- 3M 2" White Marking Tape 108ft.L (471)
- CARHARTT Knit Cap, Gray, Universal (A18 HGY OFA)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- ULTRATECH Sprung Steel Containment Pool, 20 gal Spill Capacity, 10 oz Polyethylene (8020-YEL)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- Ultratech Secondary Spill Containment