Shop All Secondary Spill Containment
Ultratech
Spill Containment Sump, 1,150 gal Spill Capacity, Polyethylene
Mfr # 2855
Zoro # G7337255
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 1,150 gal
- Drain Included Yes
- Color Black
- Height 24 in
- Width 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2855
- Zoro # G7337255
- UPC # 808416028553
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 24 in |
Width | 78 in |
Length | 162 in |
Dimensions | 162 in x 78 in x 24 in |
Description
Spill Containment Sump, Color Black, Dimensions 162 in x 78 in x 24 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 1150 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 24 in, Includes Folded Units and L-Brackets, Drain, Indoor/Outdoor Use Outdoor, Product Type Flexible Containment Sump, Length 162 in, Sump Material PVC, For Number of 55 gal. Drums 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 10 (77253)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- MOON AMERICAN Hex Nipple, MNSTxMNPT, 1-1/2 In (358-1561521)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-9)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- Ultratech Secondary Spill Containment