Shop All Secondary Spill Containment
Ultratech
Spill Containment Sump, 1,150 gal Spill Capacity, Polyethylene
Mfr # 2854
Zoro # G7337447
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Covered/Uncovered Uncovered
- Length 162 in
- Standards EPA 40 CFR 264.175, SPCC
- Width 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2854
- Zoro # G7337447
- UPC # 808416028546
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 162 in |
Width | 78 in |
Height | 24 in |
Dimensions | 162 in x 78 in x 24 in |
Description
Spill Containment Sump, Color Black, Dimensions 162 in x 78 in x 24 in, Includes Drain No, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 1150 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 24 in, Includes Folded Units and L-Brackets, Indoor/Outdoor Use Outdoor, Product Type Flexible Containment Sump, Length 162 in, Sump Material PVC, For Number of 55 gal. Drums 1, Recycled Content ( Percent) No Recycled Content
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Security Cameras In Use (WS-Security Cameras In Use)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (267220)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- ULTRATECH Spill Tray, 12 gal Spill Capacity, Polyethylene (1031)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- ULTRATECH Pallet Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, Determined by Pallet Racking (2396)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- Ultratech Spill Control Supplies