Shop All Spill Containment Accessories
Ultratech
Spill Containment Corner Section, PK2
Mfr # 8675
Zoro # G106003049
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8644, 8645, 8674, 8676
- For Use With 43Y771, 43Y772, 797FL1, 797FL3
- Material Open-Cell Foam, Vinyl
- Type Corner
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8675
- Zoro # G106003049
- UPC # 808416101256
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 7 1/4 in |
Length | 12 in |
Corner Sections Height | 4 in |
Corner Sections Length | 12 in |
Corner Sections Width | 7 1/4 in |
Wall Height | 4 in |
Details
For Use With Mfr. Model Number | 8644, 8645, 8674, 8676 |
For Use With | 43Y771, 43Y772, 797FL1, 797FL3 |
Material | Open-Cell Foam, Vinyl |
Type | Corner |
Color | Yellow |
Includes | Sealant |
Item | Spill Containment Berm Corner Section |
Indoor/Outdoor Use | Indoor |
Install Type | Sealant and Adhesive |
Number of Corner Sections | 2 |
Product Type | Corner Section |
For Use With Brand | UltraTech |
Recycled Content (%) | No Recycled Content |
Description
Spill Containment Berm Corner Section, Length 12 in, Width 7 1/4 in, Yellow, Material Open-Cell Foam, Vinyl, For Use With Mfr. Model Number 8644, 8645, 8674, 8676, Includes Sealant, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- BRADY Label, Light Gray, Labels/Roll: 1300 (B33-17-486)
- BDG PU Coated 18 ga. HPPE, Medium (99-1-9640-8)
- BROTHER 1 Black on White Flexible ID Tape, Black (BRTTZEFX251)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Spill Berm Connector (2101)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH UltraTech 8641 Ultra-Berm Builder® Straight Section, 15' x 5 1/2" x 2" (8641)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- Ultratech Spill Control Supplies