Shop All Spill Containment Accessories
Ultratech
Spill Containment Corner Section, PK2
Mfr # 8674
Zoro # G506003014
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 in
- Material Open-Cell Foam, Vinyl
- Width 7 1/4 in
- Color Yellow
- Type Wall Section
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8674
- Zoro # G506003014
- UPC # 808416101249
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 66 in |
Width | 7 1/4 in |
Wall Height | 4 in |
Straight Section Width | 7 1/4 in |
Straight Section Length | 66 in |
Straight Section Height | 4 in |
Details
Material | Open-Cell Foam, Vinyl |
Color | Yellow |
Type | Wall Section |
Includes | Sealant |
Item | Spill Containment Berm Corner Section |
For Use With | 43Y771, 43Y772, 797FL2, 797FL3 |
For Use With Mfr. Model Number | 8644, 8645, 8675, 8676 |
Install Type | Sealant and Adhesive |
Product Type | Straight Wall Section |
Number of Straight Sections | 2 |
Recycled Content (%) | No Recycled Content |
For Use With Brand | UltraTech |
Indoor/Outdoor Use | Indoor |
Description
Spill Containment Berm Corner Section, Length 66 in, Width 7 1/4 in, Yellow, Material Open-Cell Foam, Vinyl, For Use With Mfr. Model Number 8644, 8645, 8675, 8676, Includes Sealant, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red (SDPL-RED-38PL-KD)
- PROFILE Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51154)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- ULTRATECH Spill Berm Connector (2101)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- Ultratech Spill Control Supplies