Shop All Spill Containment Accessories
Ultratech
Spill Containment Corner Section, PK2
Mfr # 8672
Zoro # G506003038
product price: $300.99
/pk 2, $150.50/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Open-Cell Foam, Vinyl
- For Use With 797FK8, 797FL0
- Includes Anchor, Mounting Strip
- For Use With Mfr. Model Number 8671, 8673
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8672
- Zoro # G506003038
- UPC # 808416101225
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 5 1/2 in |
Length | 11 in |
Corner Sections Width | 5 1/2 in |
Corner Sections Height | 2 in |
Corner Sections Length | 11 in |
Wall Height | 2 in |
Details
Material | Open-Cell Foam, Vinyl |
For Use With | 797FK8, 797FL0 |
Item | Spill Containment Berm Corner Section |
Includes | Anchor, Mounting Strip |
For Use With Mfr. Model Number | 8671, 8673 |
Color | Orange |
Type | Corner |
Indoor/Outdoor Use | Indoor |
Number of Corner Sections | 2 |
Product Type | Corner Section |
Recycled Content (%) | No Recycled Content |
For Use With Brand | UltraTech |
Install Type | Sealant, Mounting Strips and Anchors |
Description
Spill Containment Berm Corner Section, Length 11 in, Width 5 1/2 in, Orange, Material Open-Cell Foam, Vinyl, For Use With Mfr. Model Number 8671, 8673, Includes Anchor, Mounting Strip, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Equipment Wall Strap, Black (RW.2X48.B.2.1)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- 5.11 Duty Belt, Mens, M, Black (59505)
- HONEYWELL NORTH Filter, Threaded, HEPA, Magenta, 4 PK, NIOSH (108000-H5)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Ultra Roof Drip Diverter 20' X 20' (1790)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- Ultratech Spill Control Supplies