Shop All Spill Containment Accessories
Ultratech
Spill Containment Bern, Yellow, 48" L
Mfr # 3512
Zoro # G6299161
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Wooden Dowel Side Supports
- Height 14 in
- Application Construction Equipment Wash Down
- For Use With Concrete Washout
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 3512
- Zoro # G6299161
- UPC # 808416035124
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 14 in |
Width | 4 ft |
Length | 4 ft |
Dimensions | 4 ft W x 4 ft L |
Details
Includes | (4) Wooden Dowel Side Supports |
Item | Containment Berm |
Application | Construction Equipment Wash Down |
For Use With | Concrete Washout |
Material | Polyethylene |
Color | Yellow |
Standards | BMP, SWPPP, Made in the USA |
Sidewall Support Material | Polyethylene |
Product Type | Concrete Washout Berm |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Outdoor |
Spill Capacity, gal. | 139 gal |
Supports SPCC Compliance | Yes |
Shape | Square |
Supports EPA Compliance | Yes |
Material Thickness | 10 mil |
Description
Containment Berm, Color Yellow, Dimensions 4 ft W x 4 ft L, Height 14 in, Indoor/Outdoor Use Outdoor, Length 4 ft, Material Polyethylene, Material Thickness 10 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Polyethylene, Product Type Concrete Washout Berm, Spill Capacity, gal. 139 gal, Standards BMP, SWPPP, Made in the USA, Supports EPA Compliance Yes, Supports SPCC Compliance Yes, Width 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Capmount Earmuff 25Db (X3P3E)
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1060-RD_10X14)
- NMC Aircraft Receptacle Lockout (S2029)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- Ultratech Spill Control Supplies