Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm Wall Section, PK2
Mfr # 8678
Zoro # G706003036
product price: $353.99
/pk 2, $177.00/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Includes Sealant
- Material Open-Cell Foam, Vinyl
- For Use With Mfr. Model Number 8644, 8645, 8677, 8679
- Type Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8678
- Zoro # G706003036
- UPC # 808416101287
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 9 in |
Length | 15 in |
Corner Sections Length | 15 in |
Corner Sections Height | 6 in |
Corner Sections Width | 9 in |
Wall Height | 6 in |
Details
Includes | Sealant |
Material | Open-Cell Foam, Vinyl |
For Use With Mfr. Model Number | 8644, 8645, 8677, 8679 |
Type | Corner |
For Use With | 43Y771, 43Y772, 797FL4, 797FL6 |
Color | Yellow |
Item | Spill Containment Berm Wall Section |
Indoor/Outdoor Use | Indoor |
For Use With Brand | UltraTech |
Install Type | Sealant and Adhesive |
Recycled Content (%) | No Recycled Content |
Product Type | Corner Section |
Number of Corner Sections | 2 |
Description
Spill Containment Berm Wall Section, Length 15 in, Width 9 in, Yellow, Material Open-Cell Foam, Vinyl, For Use With Mfr. Model Number 8644, 8645, 8677, 8679, Includes Sealant, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pneumatic Fitting Lockout, Red, PK6 (65645)
- GUARDIAN EQUIPMENT Portable Unit Fill Cap (G1540CP)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- IMPACTO Glove Impact Polycotton Liner Med Left (501-00ML)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Spill Berm Connector (2101)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- Ultratech Spill Control Supplies