Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm Wall Section, PK2
Mfr # 8677
Zoro # G606003013
product price: $520.99
/pk 2, $260.50/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Mfr. Model Number 8644, 8645, 8678, 8679
- Length 66 in
- Type Wall Section
- Includes Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8677
- Zoro # G606003013
- UPC # 808416101270
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 66 in |
Width | 9 in |
Straight Section Width | 9 in |
Wall Height | 6 in |
Straight Section Height | 6 in |
Straight Section Length | 66 in |
Details
Item | Spill Containment Berm Wall Section |
Color | Yellow |
For Use With Mfr. Model Number | 8644, 8645, 8678, 8679 |
Type | Wall Section |
Includes | Sealant |
For Use With | 43Y771, 43Y772, 797FL5, 797FL6 |
Material | Open-Cell Foam, Vinyl |
Indoor/Outdoor Use | Indoor |
Product Type | Straight Wall Section |
For Use With Brand | UltraTech |
Number of Straight Sections | 2 |
Recycled Content (%) | No Recycled Content |
Install Type | Sealant and Adhesive |
Description
Spill Containment Berm Wall Section, Length 66 in, Width 9 in, Yellow, Material Open-Cell Foam, Vinyl, For Use With Mfr. Model Number 8644, 8645, 8678, 8679, Includes Sealant, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- SIGNMISSION OSHA Sign, No Jumping From Dock Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1710)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- QUICK DAM Flood Barrier, Neoprene (QDFG25)
- Ultratech Spill Control Supplies