Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm Wall Section, PK2
Mfr # 8671
Zoro # G006003033
product price: $463.99
/pk 2, $232.00/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 in
- Color Orange
- Material Open-Cell Foam, Vinyl
- For Use With 797FK9, 797FL0
- Includes Anchor, Mounting Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8671
- Zoro # G006003033
- UPC # 808416101218
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 150 in |
Width | 5 1/2 in |
Straight Section Width | 5 1/2 in |
Straight Section Height | 2 in |
Straight Section Length | 150 in |
Wall Height | 2 in |
Details
Color | Orange |
Material | Open-Cell Foam, Vinyl |
For Use With | 797FK9, 797FL0 |
Includes | Anchor, Mounting Strip |
For Use With Mfr. Model Number | 8672, 8673 |
Item | Spill Containment Berm Wall Section |
Product Type | Straight Wall Section |
Indoor/Outdoor Use | Indoor |
Install Type | Sealant, Mounting Strips and Anchors |
Number of Straight Sections | 1 |
Recycled Content (%) | No Recycled Content |
For Use With Brand | UltraTech |
Description
Spill Containment Berm Wall Section, Length 150 in, Width 5 1/2 in, Orange, Material Open-Cell Foam, Vinyl, For Use With Mfr. Model Number 8672, 8673, Includes Anchor, Mounting Strip, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- PROFLEX BY ERGODYNE Soft Slip-On Knee PadBlack, PR (260)
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 24" W, 120PK (MAT195-WH)
- Ultratech Spill Control Supplies