Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 72 ft. L
Mfr # 8630
Zoro # G7337298
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 ft
- Color Black
- For Use With Mfr. Model Number 8311, 8670
- For Use With Spill Containment
- Application Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8630
- Zoro # G7337298
- UPC # 808416086300
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 6 ft |
Length | 6 ft |
Height | 12 in |
Dimensions | 6 ft W x 6 ft L |
Details
Color | Black |
For Use With Mfr. Model Number | 8311, 8670 |
For Use With | Spill Containment |
Application | Spill Containment |
Item | Spill Containment Berm |
Includes | 11 in x 36 in Repair Matching Material |
Material | PVC |
Standards | Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations |
Spill Capacity, gal. | 269 gal |
Recycled Content (%) | No Recycled Content |
Sidewall Type | Foam |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Drive-In/Out Containment Berm |
Shape | Square |
Sidewall Support Material | Foam |
Indoor/Outdoor Use | Outdoor |
Supports SPCC Compliance | Yes |
Series | Ultra |
Supports NPDES Compliance | Yes |
Description
Spill Containment Berm, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes 11 in x 36 in Repair Matching Material, Indoor/Outdoor Use Outdoor, Length 6 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 269 gal, Standards Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-875/M)
- NMC Visitor Spec Dispenser (ASG-D)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- PIG PIG Economy 4-Drum Poly Spill Containment Pallet Without Drain 52.6" L x 52.6" W x 12" H (PAK606-WOD)
- Ultratech Spill Control Supplies