Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 72 ft. L
Mfr # 8209
Zoro # G7337316
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spill Containment
- Includes 11 in x 36 in Repair Matching Material
- Height 12 in
- For Use With Mfr. Model Number 8311, 8670
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8209
- Zoro # G7337316
- UPC # 808416082098
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 6 ft |
Length | 6 ft |
Dimensions | 6 ft W x 6 ft L |
Details
Application | Spill Containment |
Includes | 11 in x 36 in Repair Matching Material |
For Use With Mfr. Model Number | 8311, 8670 |
Color | Black |
For Use With | Spill Containment |
Material | Copolymer 2000 |
Item | Spill Containment Berm |
Standards | Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations |
Sidewall Support Material | Polyurethane |
Material Thickness | 30 mil |
Sidewall Type | Spring Back Stakes |
Shape | Square |
Supports EPA Compliance | 40 CFR 264.175 |
Series | Ultra |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Recycled Content (%) | No Recycled Content |
Spill Capacity, gal. | 269 gal |
Supports NPDES Compliance | Yes |
Product Type | Drive-In/Out Containment Berm |
Description
Spill Containment Berm, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes 11 in x 36 in Repair Matching Material, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 269 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- 3M SCOTT Spectacle Kit, AV-3000 Facepieces (805753-01)
- SAS SAFETY Nitrile Coated Gloves, Palm Coverage, Black, M, PR (640-1908)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- Ultratech Spill Containment Accessories