Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 72 ft. L
Mfr # 8208
Zoro # G7337261
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spill Containment
- Width 4 ft
- Height 12 in
- For Use With Spill Containment
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8208
- Zoro # G7337261
- UPC # 808416082081
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Height | 12 in |
Length | 6 ft |
Dimensions | 4 ft W x 6 ft L |
Details
Application | Spill Containment |
Item | Spill Containment Berm |
For Use With | Spill Containment |
Color | Black |
Includes | 11 in x 36 in Repair Matching Material |
Material | Copolymer 2000 |
For Use With Mfr. Model Number | 8311, 8670 |
Standards | Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations |
Series | Ultra |
Material Thickness | 30 mil |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Shape | Rectangle |
Product Type | Drive-In/Out Containment Berm |
Sidewall Type | Spring Back Stakes |
Sidewall Support Material | Polyurethane |
Indoor/Outdoor Use | Outdoor |
Recycled Content (%) | No Recycled Content |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 179 gal |
Description
Spill Containment Berm, Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Includes 11 in x 36 in Repair Matching Material, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 179 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK, Black (787353)
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- Ultratech Spill Containment Accessories