Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 600 ft. L
Mfr # 8749
Zoro # G7337578
original price:
$20,310.00
8% off
new price: $18,647.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,647.99
Free 30-Day Returns
Key Features
- For Use With Spill Containment
- Application Spill Containment
- Width 55 ft
- Color Black
- For Use With Mfr. Model Number 8730, 8731, 8734
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8749
- Zoro # G7337578
- UPC # 808416087499
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 55 ft |
Height | 6 in |
Length | 55 ft |
Liner Dimensions | 660 in L x 660 in W x 6 in H |
Liner Length | 660 in |
Liner Width | 660 in |
Installed Dimensions | 55 ft x 55 ft |
Details
For Use With | Spill Containment |
Application | Spill Containment |
Color | Black |
For Use With Mfr. Model Number | 8730, 8731, 8734 |
Item | Spill Containment Berm |
Includes | (32) Support Blocks, (4) Corners and Liner |
Material | Polymer Coated Foam |
Spill Capacity | 11,452 gal |
Recycled Content (%) | No Recycled Content |
Sidewall Type | Foam |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Complete Kit |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports SPCC Compliance | Yes |
Components Included | (36) Sidewalls, (4) Corners, (1) Liner |
Series | Ultra-Containment Berm(R) |
Description
Spill Containment Berm,600 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- SALISBURY Blanket Canister, 1-4 36In Blankets (P4)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- DURHAM MFG Cabinet, Spill Response, Wall Mount, 30lb. (052-50)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- GLOBAL EQUIPMENT Spill Containment Sump with Wire Deck (298441)
- Ultratech Spill Containment Accessories