Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 600 ft. L
Mfr # 8747
Zoro # G7337681
product price: $13,803.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,803.99
Free 30-Day Returns
Key Features
- Material Polymer Coated Foam
- Application Spill Containment
- For Use With Mfr. Model Number 8730, 8731, 8734
- Color Black
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8747
- Zoro # G7337681
- UPC # 808416087475
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 6 in |
Length | 25 ft |
Width | 55 ft |
Liner Width | 300 in |
Liner Length | 660 in |
Liner Dimensions | 660 in L x 300 in W x 6 in H |
Installed Dimensions | 55 ft x 25 ft |
Details
Material | Polymer Coated Foam |
Application | Spill Containment |
For Use With Mfr. Model Number | 8730, 8731, 8734 |
Color | Black |
Includes | (26) Support Blocks, (4) Corners and Liner |
For Use With | Spill Containment |
Item | Spill Containment Berm |
Spill Capacity | 5,243 gal |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Indoor, Outdoor |
Product Type | Complete Kit |
Supports SPCC Compliance | Yes |
Sidewall Type | Foam |
Series | Ultra-Containment Berm(R) |
Components Included | (26) Sidewalls, (4) Corners, (1) Liner |
Description
Spill Containment Berm,600 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- CONDOR Respirator Waist Pack, 6x7-1/4x3-1/2 In. (25F568)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Spill Berm Connector (2101)
- ULTRATECH UltraTech 8644 Ultra-Berm BuilderĀ® Floor Sealant - Box of 6 (8644)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- Ultratech Spill Control Supplies