Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 600 ft. L
Mfr # 8745
Zoro # G7337639
product price: $10,737.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,737.99
Free 30-Day Returns
Key Features
- Includes (22) Support Blocks, (4) Corners and Liner
- Length 13 ft
- Application Spill Containment
- Color Black
- For Use With Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8745
- Zoro # G7337639
- UPC # 808416087451
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 13 ft |
Width | 55 ft |
Height | 6 in |
Liner Length | 660 in |
Liner Dimensions | 660 in L x 156 in W x 6 in H |
Liner Width | 156 in |
Installed Dimensions | 55 ft x 13 ft |
Details
Includes | (22) Support Blocks, (4) Corners and Liner |
Application | Spill Containment |
Color | Black |
Item | Spill Containment Berm |
For Use With | Spill Containment |
For Use With Mfr. Model Number | 8730, 8731, 8734 |
Material | Polymer Coated Foam |
Spill Capacity | 2,759 gal |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Indoor, Outdoor |
Product Type | Complete Kit |
Sidewall Type | Foam |
Recycled Content (%) | No Recycled Content |
Components Included | (22) Sidewalls, (4) Corners, (1) Liner |
Series | Ultra-Containment Berm(R) |
Description
Spill Containment Berm,600 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resistant Impact Glove, Size 9, PR (R080)
- SUPERGRIT 4" Stair nosing-4'0" Black (142-BLA4)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Grn/Blk, PR (MT)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86543 (86543)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- BUFFALO Oil Only 5"X10Ft Meltblown Boom, PK4 (90857)
- Ultratech Spill Containment Accessories