Ultratech

Spill Containment Berm, 6 ft.Lx4 ft.W


product price: $478.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Spill Capacity 59 gal
  • Height 4 in
  • Includes Berm Only, Foam Wall Model
  • Standards 40 CFR 264.175, SPCC 40 CFR 112
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4 in
Inside Dia. 20 ft
Outside Dia. 20"
Length 6 ft
Width 4 ft
Outside Diameter 20 in
Dimensions 4 ft W x 6 ft L

Description

Spill Containment Berm, Color Black, Dimensions 4 ft W x 6 ft L, Height 4 in, Includes Berm Only, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 59 gal, Standards 40 CFR 264.175, SPCC 40 CFR 112, Supports EPA Compliance 40 CFR 264.175

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.