Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 50 ft.Lx12 ft.W
Mfr # 8464
Zoro # G9899522
product price: $2,567.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,567.99
Free 30-Day Returns
Key Features
- Outside Dia. 124.5 ft.
- Standards 40 CFR 264.175, SPCC 40 CFR 112
- Length 50 ft
- Height 4 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8464
- Zoro # G9899522
- UPC # 808416084641
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 124.5 ft. |
Length | 50 ft |
Height | 4 in |
Width | 12 ft |
Inside Dia. | 124 ft |
Dimensions | 12 ft W x 50 ft L |
Details
Standards | 40 CFR 264.175, SPCC 40 CFR 112 |
Material | PVC |
Item | Spill Containment Berm |
Includes | Berm Only, Foam Wall Model |
Color | Black |
Spill Capacity | 1,496 gal |
Supports NPDES Compliance | Yes |
Product Type | Drive-In/Out Containment Berm |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Outdoor |
Sidewall Support Material | Foam |
Spill Capacity, gal. | 1,496 gal |
Series | Ultra |
Material Thickness | 24 mil |
Supports SPCC Compliance | Yes |
Sidewall Type | Foam |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 50 ft L, Height 4 in, Includes Berm Only, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 1,496 gal, Standards 40 CFR 264.175, SPCC 40 CFR 112, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z34)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application (SKA-BKT)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH UltraTech 8466 Ultra-Containment Berm, Foam Wall Model, 4' x 4' x 4", 22 oz. (24 mil) PVC (8466)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- Ultratech Spill Containment Accessories