Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 30 ft.Lx12 ft.W
Mfr # 8463
Zoro # G9899531
product price: $2,085.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,085.99
Free 30-Day Returns
Key Features
- Outside Dia. 94.5 ft..
- Includes Berm Only, Foam Wall Model
- Inside Dia. 94 ft
- Width 12 ft
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8463
- Zoro # G9899531
- UPC # 808416084634
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 94.5 ft.. |
Inside Dia. | 94 ft |
Width | 12 ft |
Height | 4 in |
Length | 35 ft |
Dimensions | 12 ft W x 35 ft L |
Details
Includes | Berm Only, Foam Wall Model |
Item | Spill Containment Berm |
Spill Capacity | 1,047 gal |
Color | Black |
Material | PVC |
Standards | 40 CFR 264.175, SPCC 40 CFR 112 |
Spill Capacity, gal. | 1,047 gal |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Series | Ultra |
Sidewall Type | Foam |
Material Thickness | 24 mil |
Supports EPA Compliance | 40 CFR 264.175 |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Foam |
Supports NPDES Compliance | Yes |
Product Type | Drive-In/Out Containment Berm |
Indoor/Outdoor Use | Outdoor |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 35 ft L, Height 4 in, Includes Berm Only, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 35 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 1,047 gal, Standards 40 CFR 264.175, SPCC 40 CFR 112, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XS)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- PIG Flame Arrestor, 1-1/2" W, 6-1/4" L (DRM617)
- Ultratech Spill Control Supplies