Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 240 ft. L
Mfr # 8742
Zoro # G7337620
original price:
$6,415.99
13% off
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,536.99
Free 30-Day Returns
Key Features
- Color Black
- Length 13 ft
- For Use With Spill Containment
- Material Polymer Coated Foam
- Includes (12) Support Blocks, (4) Corners and Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8742
- Zoro # G7337620
- UPC # 808416087420
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 13 ft |
Width | 25 ft |
Height | 6 in |
Liner Width | 156 in |
Liner Dimensions | 300 in L x 156 in W x 6 in H |
Liner Length | 300 in |
Installed Dimensions | 25 ft x 13 ft |
Details
Color | Black |
For Use With | Spill Containment |
Material | Polymer Coated Foam |
Includes | (12) Support Blocks, (4) Corners and Liner |
Application | Spill Containment |
For Use With Mfr. Model Number | 8730, 8731, 8734 |
Item | Spill Containment Berm |
Spill Capacity | 1,263 gal |
Recycled Content (%) | No Recycled Content |
Sidewall Type | Foam |
Supports EPA Compliance | 40 CFR 264.175 |
Supports SPCC Compliance | Yes |
Product Type | Complete Kit |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Ultra-Containment Berm(R) |
Components Included | (12) Sidewalls, (4) Corners, (1) Liner |
Description
Spill Containment Berm,240 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Letter House R 3In Refl Blk (RV-50/R)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 2 In. H (9160)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1955S)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401164)
- ULTRATECH UltraTech Ultra-Repair PuttyĆ (2120)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Ultra Roof Drip Diverter 20' X 20' (1790)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- Ultratech Spill Control Supplies