Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 240 ft. L
Mfr # 8560
Zoro # G7337569
product price: $2,546.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,546.99
Free 30-Day Returns
Key Features
- Height 12 in
- Includes 11 in x 36 in Repair Matching Material
- Length 20 ft
- Material Copolymer 2000
- For Use With Mfr. Model Number 8318, 8319, 8670
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8560
- Zoro # G7337569
- UPC # 808416085600
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 20 ft |
Width | 15 ft |
Dimensions | 15 ft W x 20 ft L |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 20 ft L, Height 12 in, Includes 11 in x 36 in Repair Matching Material, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 2,244 gal, Standards ASTM D751, ASTM D4533, ASTM D2136, ASTM D4833
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4620)
- 3M Hlf Msk Resp 6502, M, Filter, P100, PK2 (29WT66-4JG27)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- Ultratech Spill Containment Accessories