Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 120 ft. L
Mfr # 8438
Zoro # G7337200
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft
- Width 10 ft
- For Use With Spill Containment
- Material Copolymer 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8438
- Zoro # G7337200
- UPC # 808416084382
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 13 in |
Dimensions | 10 ft W x 10 ft L |
Details
Color | Black |
For Use With | Spill Containment |
Item | Spill Containment Berm |
Material | Copolymer 2000 |
Includes | Foam In Top Out Perimeter |
Application | Spill Containment |
For Use With Mfr. Model Number | 8311, 8670 |
Standards | Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations |
Supports NPDES Compliance | Yes |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Product Type | Drive-In/Out Containment Berm |
Series | Ultra |
Sidewall Support Material | Foam |
Spill Capacity, gal. | 748 gal |
Material Thickness | 30 mil |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Outdoor |
Description
Spill Containment Berm, Color Black, Dimensions 10 ft W x 10 ft L, Height 13 in, Indoor/Outdoor Use Outdoor, Length 10 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 748 gal, Standards Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Vacuum Pump Room Sign, Landscape (OS-NS-D-710-L-18858)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-0.8)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- OSMO 10ft Flood Barrier (FB10F-P-1)
- Ultratech Spill Control Supplies