Shop All Spill Containment Accessories
Ultratech
Spill Containment Berm, 120 ft. L
Mfr # 8210
Zoro # G7337550
Free Shipping & Returns
$1,975.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes 11 in x 36 in Repair Matching Material
- Height 12 in
- Length 10 ft
- Application Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8210
- Zoro # G7337550
- UPC # 808416082104
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 10 ft |
Width | 10 ft |
Dimensions | 10 ft W x 10 ft L |
Details
Color | Black |
Includes | 11 in x 36 in Repair Matching Material |
Item | Spill Containment Berm |
Application | Spill Containment |
Material | Copolymer 2000 |
For Use With Mfr. Model Number | 8311, 8670 |
For Use With | Spill Containment |
Standards | Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Sidewall Type | Spring Back Stakes |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Outdoor |
Shape | Square |
Material Thickness | 30 mil |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Polyurethane |
Spill Capacity, gal. | 748 gal |
Product Type | Drive-In/Out Containment Berm |
Series | Ultra |
Description
Spill Containment Berm, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes 11 in x 36 in Repair Matching Material, Indoor/Outdoor Use Outdoor, Length 10 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 748 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- IMPACTO Carpal Tunnel Glove, Small - Size 7 (ST501020)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XL-10)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH UltraTech 8645 Ultra-Berm Builder®, Vinyl Adhesive, 8 oz. Tube (8645)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- Ultratech Spill Control Supplies