Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Stake Wall, 3740 gal.
Mfr # 8223
Zoro # G2168349
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$7,878.99
Free 30-Day Returns
Key Features
- Outside Dia. 120.5 ft.
- Width 10 ft
- Includes Berm and Supports Only, Stake Wall Model
- Material Copolymer 2000
- Spill Capacity 3,740 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8223
- Zoro # G2168349
- UPC # 808416082234
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 120.5 ft. |
Width | 10 ft |
Height | 12 in |
Inside Dia. | 120 ft. |
Length | 50 ft |
Dimensions | 10 ft W x 50 ft L |
Details
Includes | Berm and Supports Only, Stake Wall Model |
Item | Spill Containment Berm |
Material | Copolymer 2000 |
Spill Capacity | 3,740 gal |
Color | Black |
Standards | 40 CFR 264.175 |
Recycled Content (%) | No Recycled Content |
Material Thickness | 30 mil |
Product Type | Drive-In/Out Containment Berm |
Sidewall Support Material | Polyurethane |
Sidewall Type | Spring Back Stakes |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 3,740 gal |
Indoor/Outdoor Use | Outdoor |
Series | Ultra |
Supports EPA Compliance | 40 CFR 264.175 |
Shape | Rectangle |
Supports SPCC Compliance | Yes |
Description
Spill Containment Berm, Color Black, Dimensions 10 ft W x 50 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 3,740 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Mini, Pin In, Pushbutton (90847)
- NMC Caution Hard Hats Required Sign, 14 in Height, 10 in Width (CGA28PB)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9006-15)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- Ultratech Spill Containment Accessories