Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Rapid Rise, 8078 gal.
Mfr # 8721
Zoro # G2167378
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,989.99
Free 30-Day Returns
Key Features
- Outside Dia. 174.5 ft.
- Width 15 ft
- Inside Dia. 174 ft.
- Standards 40 CFR 264.175
- Material Copolymer 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8721
- Zoro # G2167378
- UPC # 808416087215
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 174.5 ft. |
Width | 15 ft |
Inside Dia. | 174 ft. |
Length | 72 ft |
Height | 12 in |
Dimensions | 15 ft W x 72 ft L |
Details
Standards | 40 CFR 264.175 |
Material | Copolymer 2000 |
Item | Spill Containment Berm |
Color | Black |
Spill Capacity | 8,078 gal |
Includes | Berm and Supports Only, Rapid Rise Model |
Indoor/Outdoor Use | Outdoor |
Sidewall Type | Foam |
Supports EPA Compliance | 40 CFR 264.175 |
Series | Ultra |
Product Type | Drive-In/Out Containment Berm |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Material Thickness | 30 mil |
Spill Capacity, gal. | 8,078 gal |
Sidewall Support Material | Foam |
Supports SPCC Compliance | Yes |
Shape | Rectangle |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 72 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 72 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 8,078 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- HANDI-FOAM Spray Foam Sealant, Orange, 12 PK (P30181G)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- GLOBAL INDUSTRIAL Universal Spill Drum Kit, 55 Gallon (670675)
- Ultratech Spill Containment Accessories