Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Rapid Rise, 3590 gal.
Mfr # 8712
Zoro # G2167466
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,599.99
Free 30-Day Returns
Key Features
- Outside Dia. 104.5 ft.
- Material Copolymer 2000
- Includes Berm and Supports Only, Rapid Rise Model
- Inside Dia. 104 ft.
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8712
- Zoro # G2167466
- UPC # 808416087123
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 104.5 ft. |
Inside Dia. | 104 ft. |
Height | 12 in |
Width | 12 ft |
Length | 40 ft |
Dimensions | 12 ft W x 40 ft L |
Details
Material | Copolymer 2000 |
Includes | Berm and Supports Only, Rapid Rise Model |
Spill Capacity | 3,590 gal |
Standards | 40 CFR 264.175 |
Item | Spill Containment Berm |
Color | Black |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | Foam |
Material Thickness | 30 mil |
Shape | Rectangle |
Spill Capacity, gal. | 3,590 gal |
Series | Ultra |
Supports NPDES Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Drive-In/Out Containment Berm |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 40 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 40 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 3,590 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- CORTINA SAFETY PRODUCTS 3-Piece Triangle Warning Kit, (95-03-009)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- LYLE Road Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-30HA)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- Ultratech Spill Containment Accessories