Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Rapid Rise, 2244 gal, PVC
Mfr # 8661
Zoro # G2167658
product price: $2,188.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,188.99
Free 30-Day Returns
Key Features
- Outside Dia. 70.5 ft.
- Height 12 in
- Spill Capacity 2,244 gal
- Standards 40 CFR 264.175
- Includes Berm and Supports Only, Rapid Rise Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8661
- Zoro # G2167658
- UPC # 808416086614
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 70.5 ft. |
Height | 12 in |
Width | 15 ft |
Inside Dia. | 70 ft. |
Length | 20 ft |
Dimensions | 15 ft W x 20 ft L |
Details
Spill Capacity | 2,244 gal |
Standards | 40 CFR 264.175 |
Includes | Berm and Supports Only, Rapid Rise Model |
Item | Spill Containment Berm |
Material | PVC |
Color | Black |
Series | Ultra |
Indoor/Outdoor Use | Outdoor |
Spill Capacity, gal. | 2,244 gal |
Recycled Content (%) | No Recycled Content |
Shape | Rectangle |
Product Type | Drive-In/Out Containment Berm |
Supports EPA Compliance | 40 CFR 264.175 |
Supports NPDES Compliance | Yes |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Foam |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 2,244 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (92752L)
- CRC Smoke Detector Tester Can, 2.5 oz. (02105)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- SUPERIOR GLOVE Heat Resistant Glove, Leather Plm, XL, PK12 (SCPSCLP/XL)
- ULTRATECH UltraTech 8644 Ultra-Berm BuilderĀ® Floor Sealant - Box of 6 (8644)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Drain Plug (9960)
- ELKAY PLASTICS 2-5/16 x 4-3/4 Clean Equipment Tag, Green, 500PK (TCEG)
- Ultratech Spill Containment Accessories