Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Rapid Rise, 2244 gal.
Mfr # 8717
Zoro # G2167411
product price: $2,892.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,892.99
Free 30-Day Returns
Key Features
- Outside Dia. 70.5 ft.
- Spill Capacity 2,244 gal
- Width 15 ft
- Length 20 ft
- Inside Dia. 70 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8717
- Zoro # G2167411
- UPC # 808416087178
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 70.5 ft. |
Width | 15 ft |
Length | 20 ft |
Inside Dia. | 70 ft. |
Height | 12 in |
Dimensions | 15 ft W x 20 ft L |
Details
Spill Capacity | 2,244 gal |
Item | Spill Containment Berm |
Color | Black |
Material | Copolymer 2000 |
Standards | 40 CFR 264.175 |
Includes | Berm and Supports Only, Rapid Rise Model |
Material Thickness | 30 mil |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Foam |
Spill Capacity, gal. | 2,244 gal |
Supports SPCC Compliance | Yes |
Shape | Rectangle |
Product Type | Drive-In/Out Containment Berm |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | Foam |
Indoor/Outdoor Use | Outdoor |
Supports NPDES Compliance | Yes |
Series | Ultra |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 2,244 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, 12PK (34-500/S)
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSMAP218)
- FIRST AID ONLY Personal Eye Wash Bottle, 1 oz., PK12 (H703)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH UltraTech Ultra-Repair PuttyĆ (2120)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- PIG SpillBlocker Barrier Dike, 4-1/2 In (PLR254-NG)
- Ultratech Spill Control Supplies