Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Rapid Rise, 179 gal., PVC
Mfr # 8654
Zoro # G0125058
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 20.5 ft.
- Color Black
- Length 6 ft
- Includes Berm and Supports Only, Rapid Rise Model
- Standards 40 CFR 264.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8654
- Zoro # G0125058
- UPC # 808416086546
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 20.5 ft. |
Length | 6 ft |
Height | 12 in |
Inside Dia. | 20 ft. |
Width | 4 ft |
Dimensions | 4 ft W x 6 ft L |
Details
Color | Black |
Includes | Berm and Supports Only, Rapid Rise Model |
Standards | 40 CFR 264.175 |
Item | Spill Containment Berm |
Material | PVC |
Spill Capacity | 179 gal |
Shape | Rectangle |
Supports NPDES Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Recycled Content (%) | No Recycled Content |
Product Type | Drive-In/Out Containment Berm |
Sidewall Type | Foam |
Series | Ultra |
Sidewall Support Material | Foam |
Spill Capacity, gal. | 179 gal |
Supports SPCC Compliance | Yes |
Description
Spill Containment Berm, Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 179 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB-BDP/UBK)
- MSA SAFETY USB Drive (10123937)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- Ultratech Spill Control Supplies