Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Rapid Rise, 1683 gal, PVC
Mfr # 8660
Zoro # G2167667
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,808.99
Free 30-Day Returns
Key Features
- Outside Dia. 60.5 ft.
- Includes Berm and Supports Only, Rapid Rise Model
- Spill Capacity 1,683 gal
- Inside Dia. 60 ft.
- Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8660
- Zoro # G2167667
- UPC # 808416086607
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 60.5 ft. |
Inside Dia. | 60 ft. |
Width | 15 ft |
Height | 12 in |
Length | 15 ft |
Dimensions | 15 ft W x 15 ft L |
Details
Includes | Berm and Supports Only, Rapid Rise Model |
Spill Capacity | 1,683 gal |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Material | PVC |
Color | Black |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Drive-In/Out Containment Berm |
Recycled Content (%) | No Recycled Content |
Spill Capacity, gal. | 1,683 gal |
Sidewall Support Material | Foam |
Series | Ultra |
Shape | Square |
Supports SPCC Compliance | Yes |
Sidewall Type | Foam |
Supports NPDES Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 15 ft L, Height 12 in, Includes Berm and Supports Only, Rapid Rise Model, Indoor/Outdoor Use Outdoor, Length 15 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 1,683 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (332)
- SIGNMISSION Caution Sign-Not Pedestrian Walkway-10in x 14in OSHA Sign, 10" L, 14" H, CS-Not Pedestrian Walkway (CS-Not A Pedestrian Walkway)
- STEINER Flame Resistant Sleeve, Green, Cotton (1034-18EE)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839948)
- ULTRATECH UltraTech Ultra-Oil Blanket, Replacement, No Tethers or Anchors (5207)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- PIG Build-A-Berm Spill Containment Berm (PLR283)
- Ultratech Spill Control Supplies