Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 897 gal.
Mfr # 8580
Zoro # G2167831
product price: $3,276.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,276.99
Free 30-Day Returns
Key Features
- Outside Dia. 84 ft.
- Width 12 ft
- Inside Dia. 84 ft.
- Standards 40 CFR 264.175
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8580
- Zoro # G2167831
- UPC # 808416085808
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 84 ft. |
Width | 12 ft |
Inside Dia. | 84 ft. |
Height | 4 in |
Length | 30 ft |
Dimensions | 12 ft W x 30 ft L |
Details
Standards | 40 CFR 264.175 |
Material | Copolymer |
Includes | Supports, Foam Wall Model |
Item | Spill Containment Berm |
Spill Capacity | 897 gal |
Color | Black/Green |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 897 gal |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Outdoor |
Sidewall Type | Foam |
Material Thickness | 30 mil |
Product Type | Drive-In/Out Containment Berm |
Sidewall Support Material | Foam |
Description
Spill Containment Berm, Color Black/Green, Dimensions 12 ft W x 30 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 897 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Hood, White, Saran(TM) (9911-20S)
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7003B)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 080)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- PACTEC Dewatering Bag, 6x6, 8 oz. (SB66-8)
- Ultratech Spill Control Supplies