Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 598 gal.
Mfr # 8579
Zoro # G2167840
product price: $2,462.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,462.99
Free 30-Day Returns
Key Features
- Outside Dia. 104.5 ft.
- Color Black/Green
- Spill Capacity 598 gal
- Inside Dia. 104 ft.
- Includes Supports, Foam Wall Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8579
- Zoro # G2167840
- UPC # 808416085792
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 104.5 ft. |
Inside Dia. | 104 ft. |
Width | 12 ft |
Length | 20 ft |
Height | 4 in |
Dimensions | 12 ft W x 20 ft L |
Details
Color | Black/Green |
Spill Capacity | 598 gal |
Includes | Supports, Foam Wall Model |
Standards | 40 CFR 264.175 |
Item | Spill Containment Berm |
Material | Copolymer |
Material Thickness | 30 mil |
Sidewall Type | Foam |
Indoor/Outdoor Use | Outdoor |
Supports SPCC Compliance | Yes |
Shape | Rectangle |
Product Type | Drive-In/Out Containment Berm |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Support Material | Foam |
Recycled Content (%) | No Recycled Content |
Spill Capacity, gal. | 598 gal |
Description
Spill Containment Berm, Color Black/Green, Dimensions 12 ft W x 20 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 598 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF407XSGAF-BLU)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- Ultratech Spill Containment Accessories