Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 561 gal., PVC
Mfr # 8481
Zoro # G2168050
product price: $1,623.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,623.99
Free 30-Day Returns
Key Features
- Outside Dia. 60.5 ft.
- Width 15 ft
- Height 4 in
- Inside Dia. 60 ft.
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8481
- Zoro # G2168050
- UPC # 808416084818
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 60.5 ft. |
Width | 15 ft |
Height | 4 in |
Inside Dia. | 60 ft. |
Length | 15 ft |
Dimensions | 15 ft W x 15 ft L |
Details
Material | PVC |
Spill Capacity | 561 gal |
Includes | Supports, Foam Wall Model |
Color | Black/Green |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Shape | Square |
Product Type | Drive-In/Out Containment Berm |
Sidewall Support Material | Foam |
Indoor/Outdoor Use | Outdoor |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Foam |
Spill Capacity, gal. | 561 gal |
Recycled Content (%) | No Recycled Content |
Description
Spill Containment Berm, Color Black/Green, Dimensions 15 ft W x 15 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 15 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 561 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes, Width 15 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- KEYSTONE SAFETY Bouffant Cap, 21in, White, PP, PK1000 (110NWI-10-21 WHITE)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size M (8) (99-1-9772-8)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- OSMO Thirsty Pad (TP-P-1)
- Ultratech Spill Control Supplies