Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 478 gal.
Mfr # 8578
Zoro # G0125067
product price: $2,146.99
/ea
Free Shipping & Returns
$2,146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 56.5 ft.
- Spill Capacity 478 gal
- Color Black/Green
- Material Copolymer
- Standards 40 CFR 264.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8578
- Zoro # G0125067
- UPC # 808416085785
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 56.5 ft. |
Width | 12 ft |
Height | 4 in |
Length | 16 ft |
Inside Dia. | 56 ft. |
Dimensions | 12 ft W x 16 ft L |
Details
Spill Capacity | 478 gal |
Color | Black/Green |
Material | Copolymer |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Includes | Supports, Foam Wall Model |
Sidewall Type | Foam |
Recycled Content (%) | No Recycled Content |
Shape | Rectangle |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Drive-In/Out Containment Berm |
Sidewall Support Material | Foam |
Material Thickness | 30 mil |
Spill Capacity, gal. | 478 gal |
Description
Spill Containment Berm, Color Black/Green, Dimensions 12 ft W x 16 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 16 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 478 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Medium, Pair (BHG-04-M)
- MILWAUKEE TOOL Replacement Tinted Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1453)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (CT1-21)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- Ultratech Spill Control Supplies