Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 249 gal., PVC
Mfr # 8470
Zoro # G0125161
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 40.5 ft.
- Width 10 ft
- Spill Capacity 249 gal
- Height 4 in
- Includes Supports, Foam Wall Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8470
- Zoro # G0125161
- UPC # 808416084702
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 40.5 ft. |
Width | 10 ft |
Height | 4 in |
Inside Dia. | 40 ft. |
Length | 10 ft |
Dimensions | 10 ft W x 10 ft L |
Details
Spill Capacity | 249 gal |
Item | Spill Containment Berm |
Includes | Supports, Foam Wall Model |
Standards | 40 CFR 264.175 |
Color | Black/Green |
Material | PVC |
Recycled Content (%) | No Recycled Content |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Support Material | Foam |
Product Type | Drive-In/Out Containment Berm |
Spill Capacity, gal. | 249 gal |
Shape | Square |
Indoor/Outdoor Use | Outdoor |
Description
Spill Containment Berm, Color Black/Green, Dimensions 10 ft W x 10 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 10 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 249 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes, Width 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Banox FR3-Cott/Flc (6860)
- DUPONT Tyvek 400 Shoe Covers, Universal, White, PK200 (TY450SWH00020000)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- Ultratech Spill Control Supplies