Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 2154 gal., PVC
Mfr # 8480
Zoro # G2168069
original price:
$4,878.86
8% off
new price: $4,448.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,448.99
Free 30-Day Returns
Key Features
- Outside Dia. 168.5 ft.
- Length 72 ft
- Inside Dia. 168 ft.
- Width 12 ft
- Standards 40 CFR 264.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8480
- Zoro # G2168069
- UPC # 808416084801
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 168.5 ft. |
Length | 72 ft |
Inside Dia. | 168 ft. |
Width | 12 ft |
Height | 4 in |
Dimensions | 12 ft W x 72 ft L |
Details
Standards | 40 CFR 264.175 |
Material | PVC |
Color | Black/Green |
Spill Capacity | 2,154 gal |
Includes | Supports, Foam Wall Model |
Item | Spill Containment Berm |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Foam |
Recycled Content (%) | No Recycled Content |
Product Type | Drive-In/Out Containment Berm |
Indoor/Outdoor Use | Outdoor |
Spill Capacity, gal. | 2,154 gal |
Sidewall Type | Foam |
Shape | Rectangle |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Spill Containment Berm, Color Black/Green, Dimensions 12 ft W x 72 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 72 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 2,154 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes, Width 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCK5)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH UltraTech Ultra-Oil Blanket, Replacement, No Tethers or Anchors (5207)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- Ultratech Spill Containment Accessories