Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 1795 gal., PVC
Mfr # 8479
Zoro # G2168078
product price: $3,790.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,790.99
Free 30-Day Returns
Key Features
- Outside Dia. 144.5 ft.
- Standards 40 CFR 264.175
- Spill Capacity 1,795 gal
- Material PVC
- Includes Supports, Foam Wall Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8479
- Zoro # G2168078
- UPC # 808416084795
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 144.5 ft. |
Inside Dia. | 144 ft. |
Width | 12 ft |
Height | 4 in |
Length | 60 ft |
Dimensions | 12 ft W x 60 ft L |
Details
Standards | 40 CFR 264.175 |
Spill Capacity | 1,795 gal |
Material | PVC |
Includes | Supports, Foam Wall Model |
Color | Black/Green |
Item | Spill Containment Berm |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | Foam |
Supports EPA Compliance | 40 CFR 264.175 |
Spill Capacity, gal. | 1,795 gal |
Shape | Rectangle |
Product Type | Drive-In/Out Containment Berm |
Indoor/Outdoor Use | Outdoor |
Sidewall Type | Foam |
Supports SPCC Compliance | Yes |
Description
Spill Containment Berm, Color Black/Green, Dimensions 12 ft W x 60 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 60 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 1,795 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes, Width 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- SLOGGERS GRDN/RAIN BOOTS FLWR SZ8 (5002BK08)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM28)
- ULTRATECH Berm Builder, Corner (8642)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- Ultratech Spill Containment Accessories