Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 159 gal, 8ft L
Mfr # 8571
Zoro # G0125100
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 35.5 ft.
- Material Copolymer
- Color Black/Green
- Inside Dia. 32 ft.
- Includes Supports, Foam Wall Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8571
- Zoro # G0125100
- UPC # 808416085716
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 35.5 ft. |
Inside Dia. | 32 ft. |
Height | 4 in |
Length | 8 ft |
Width | 8 ft |
Dimensions | 8 ft W x 8 ft L |
Details
Item | Spill Containment Berm |
Material | Copolymer |
Color | Black/Green |
Includes | Supports, Foam Wall Model |
Standards | 40 CFR 264.175 |
Spill Capacity | 159 gal |
Supports SPCC Compliance | Yes |
Material Thickness | 30 mil |
Sidewall Support Material | Foam |
Sidewall Type | Foam |
Shape | Square |
Indoor/Outdoor Use | Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Drive-In/Out Containment Berm |
Spill Capacity, gal. | 159 gal |
Recycled Content (%) | No Recycled Content |
Description
Spill Containment Berm, Color Black/Green, Dimensions 8 ft W x 8 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 8 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 159 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M R95 Disposable White Particulate Respirator 20pk. (8247)
- CAROLINA SHOE Size 10EE Men's Logger Boot Steel Work Boot, Brown (1821)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96797S)
- GSS SAFETY GSS Safety Non-ANSI Premium Rain Bib Pants-Black-SM/MD (6809-SM/MD)
- ULTRATECH Drain Plug (9960)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH UltraTech Ultra-Repair Putty (2120)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- Ultratech Spill Control Supplies