Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 10 ft. L, PVC
Mfr # 8472
Zoro # G2168139
product price: $2,123.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,123.99
Free 30-Day Returns
Key Features
- Outside Dia. 80.5 ft.
- Width 10 ft
- Material PVC
- Length 30 ft
- Includes Supports, Foam Wall Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8472
- Zoro # G2168139
- UPC # 808416084726
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 80.5 ft. |
Width | 10 ft |
Length | 30 ft |
Height | 4 in |
Inside Dia. | 80 ft. |
Dimensions | 10 ft W x 30 ft L |
Details
Material | PVC |
Includes | Supports, Foam Wall Model |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Spill Capacity | 748 gal |
Color | Black/Green |
Shape | Rectangle |
Sidewall Type | Foam |
Product Type | Drive-In/Out Containment Berm |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Support Material | Foam |
Spill Capacity, gal. | 748 gal |
Recycled Content (%) | No Recycled Content |
Description
Spill Containment Berm, Color Black/Green, Dimensions 10 ft W x 30 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 30 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 748 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes, Width 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19256)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- HONEYWELL Eyewash Cartridge, 3.5 Gal Capacity, For Use With Fendall Pure Flow 1000 Eyewash Stations, 2 Pack (32-001050-0000-H5)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- SPILLTECH Absorbent Pillow, 12" W, 8" L, Gray, PK30 (GFPIL812)
- Ultratech Spill Containment Accessories