Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Economy, 3740 gal.
Mfr # 8273
Zoro # G2168227
product price: $3,557.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,557.99
Free 30-Day Returns
Key Features
- Outside Dia. 100.5 ft.
- Material Copolymer 2000
- Standards 40 CFR 264.175
- Height 12 in
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8273
- Zoro # G2168227
- UPC # 808416082739
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 100.5 ft. |
Height | 12 in |
Length | 50 ft |
Inside Dia. | 100 ft. |
Width | 12 ft |
Dimensions | 12 ft W x 50 ft L |
Details
Material | Copolymer 2000 |
Standards | 40 CFR 264.175 |
Spill Capacity | 3,740 gal |
Includes | Berm and Supports Only, Economy Model |
Color | Black |
Item | Spill Containment Berm |
Series | Ultra |
Product Type | Containment Berm |
Spill Capacity, gal. | 3,740 gal |
Supports NPDES Compliance | Yes |
Sidewall Support Material | Aluminum |
Shape | Rectangle |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | L Bracket |
Supports SPCC Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Material Thickness | 30 mil |
Indoor/Outdoor Use | Outdoor |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 50 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 3,740 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- ELVEX Visor Flash Shield with Chin Guard (VisorF14)
- KASK Zenith Clear Face Visor (WVI00007-500)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- Ultratech Spill Control Supplies