Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Economy, 2692 gal.
Mfr # 8276
Zoro # G2168209
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,481.99
Free 30-Day Returns
Key Features
- Outside Dia. 84.5 ft.
- Standards 40 CFR 264.175
- Length 30 ft
- Material Copolymer 2000
- Inside Dia. 84 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8276
- Zoro # G2168209
- UPC # 808416082760
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 84.5 ft. |
Length | 30 ft |
Inside Dia. | 84 ft. |
Width | 12 ft |
Height | 12 in |
Dimensions | 12 ft W x 30 ft L |
Details
Standards | 40 CFR 264.175 |
Material | Copolymer 2000 |
Color | Black |
Includes | Berm and Supports Only, Economy Model |
Spill Capacity | 2,692 gal |
Item | Spill Containment Berm |
Indoor/Outdoor Use | Outdoor |
Sidewall Support Material | Aluminum |
Spill Capacity, gal. | 2,692 gal |
Series | Ultra |
Supports NPDES Compliance | Yes |
Shape | Rectangle |
Sidewall Type | L Bracket |
Product Type | Containment Berm |
Material Thickness | 30 mil |
Recycled Content (%) | No Recycled Content |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 30 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 2,692 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10603B-M)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-6000-C)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK3 (A1106KAS3BLU)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH Drain Plug (9960)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-30-HV)
- Ultratech Spill Control Supplies