Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Economy, 1683 gal.
Mfr # 8279
Zoro # G2168175
product price: $1,728.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,728.99
Free 30-Day Returns
Key Features
- Outside Dia. 60.5 ft.
- Height 12 in
- Width 15 ft
- Inside Dia. 60 ft.
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8279
- Zoro # G2168175
- UPC # 808416082791
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 60.5 ft. |
Height | 12 in |
Width | 15 ft |
Inside Dia. | 60 ft. |
Length | 15 ft |
Dimensions | 15 ft W x 15 ft L |
Details
Item | Spill Containment Berm |
Color | Black |
Material | Copolymer 2000 |
Spill Capacity | 1,683 gal |
Includes | Berm and Supports Only, Economy Model |
Standards | 40 CFR 264.175 |
Indoor/Outdoor Use | Outdoor |
Series | Ultra |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Aluminum |
Sidewall Type | L Bracket |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Containment Berm |
Material Thickness | 30 mil |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 1,683 gal |
Recycled Content (%) | No Recycled Content |
Shape | Square |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 15 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 15 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 1,683 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Black (82769)
- NMC Danger Close Clearance Sign, D423AB (D423AB)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH UltraTech 8644 Ultra-Berm BuilderĀ® Floor Sealant - Box of 6 (8644)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- Ultratech Spill Control Supplies