Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Economy, 1077 gal.
Mfr # 8274
Zoro # G0125170
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 48.5 ft.
- Material Copolymer 2000
- Inside Dia. 48 ft.
- Width 12 ft
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8274
- Zoro # G0125170
- UPC # 808416082746
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 48.5 ft. |
Inside Dia. | 48 ft. |
Width | 12 ft |
Length | 12 ft |
Height | 12 in |
Dimensions | 12 ft W x 12 ft L |
Details
Material | Copolymer 2000 |
Standards | 40 CFR 264.175 |
Spill Capacity | 1,077 gal |
Item | Spill Containment Berm |
Color | Black |
Includes | Berm and Supports Only, Economy Model |
Spill Capacity, gal. | 1,077 gal |
Sidewall Support Material | Aluminum |
Material Thickness | 30 mil |
Product Type | Containment Berm |
Indoor/Outdoor Use | Outdoor |
Shape | Square |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Series | Ultra |
Sidewall Type | L Bracket |
Supports NPDES Compliance | Yes |
Supports SPCC Compliance | Yes |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 12 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 1,077 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Black (21A577)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 2XL (J22208)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH Replacement Bladder, Flexible (1359)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- Ultratech Spill Containment Accessories