Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Compact, 4488gal, 12 ft L
Mfr # 8688
Zoro # G2167527
product price: $6,842.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,842.99
Free 30-Day Returns
Key Features
- Outside Dia. 124.5 ft.
- Material Copolymer 2000
- Length 50 ft
- Includes Berm and Supports Only, Compact Model
- Standards 40 CFR 264.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8688
- Zoro # G2167527
- UPC # 808416086881
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 124.5 ft. |
Length | 50 ft |
Inside Dia. | 124 ft. |
Width | 12 ft |
Height | 12 in |
Dimensions | 12 ft W x 50 ft L |
Details
Material | Copolymer 2000 |
Includes | Berm and Supports Only, Compact Model |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Color | Black |
Spill Capacity | 4,488 gal |
Product Type | Containment Berm |
Supports NPDES Compliance | Yes |
Shape | Rectangle |
Indoor/Outdoor Use | Outdoor |
Series | Ultra |
Material Thickness | 30 mil |
Supports SPCC Compliance | Yes |
Sidewall Support Material | Aluminum |
Spill Capacity, gal. | 4,488 gal |
Recycled Content (%) | No Recycled Content |
Sidewall Type | Struts with Sleeves |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 50 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 4,488 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens (AEGIR)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- NOTRAX 56 ft. L x PVC Foam, 1/2" Thick (419S0356BY)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX376XL-09)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Berm Builder, Corner (8642)
- SPILLTECH SpillCurb (MR8014)
- Ultratech Spill Containment Accessories