Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Compact, 2244 gal.
Mfr # 8690
Zoro # G2167509
product price: $3,939.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,939.99
Free 30-Day Returns
Key Features
- Outside Dia. 70.5 ft.
- Standards 40 CFR 264.175
- Includes Berm and Supports Only, Compact Model
- Inside Dia. 70 ft.
- Spill Capacity 2,244 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8690
- Zoro # G2167509
- UPC # 808416086904
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 70.5 ft. |
Inside Dia. | 70 ft. |
Width | 15 ft |
Length | 20 ft |
Height | 12 in |
Dimensions | 15 ft W x 20 ft L |
Details
Standards | 40 CFR 264.175 |
Includes | Berm and Supports Only, Compact Model |
Spill Capacity | 2,244 gal |
Color | Black |
Material | Copolymer 2000 |
Item | Spill Containment Berm |
Spill Capacity, gal. | 2,244 gal |
Shape | Rectangle |
Material Thickness | 30 mil |
Series | Ultra |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Containment Berm |
Sidewall Support Material | Aluminum |
Supports SPCC Compliance | Yes |
Sidewall Type | Struts with Sleeves |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 2,244 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 095)
- MELLOW WALK SAFETY Size 6.5 Womens Engineer Boot Steel Work Boot (412109BLK065)
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- MIDWEST CAN Quick-Flow Gas Can 2Gal (2310)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- Ultratech Spill Control Supplies