Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Compact, 1795 gal.
Mfr # 8685
Zoro # G2167551
product price: $3,452.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,452.99
Free 30-Day Returns
Key Features
- Outside Dia. 64.5 ft.
- Color Black
- Height 12 in
- Width 12 ft
- Material Copolymer 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8685
- Zoro # G2167551
- UPC # 808416086850
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 64.5 ft. |
Height | 12 in |
Width | 12 ft |
Inside Dia. | 64 ft. |
Length | 20 ft |
Dimensions | 12 ft W x 20 ft L |
Details
Color | Black |
Material | Copolymer 2000 |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Spill Capacity | 1,795 gal |
Includes | Berm and Supports Only, Compact Model |
Shape | Rectangle |
Spill Capacity, gal. | 1,795 gal |
Sidewall Support Material | Aluminum |
Material Thickness | 30 mil |
Supports EPA Compliance | 40 CFR 264.175 |
Supports NPDES Compliance | Yes |
Sidewall Type | Struts with Sleeves |
Recycled Content (%) | No Recycled Content |
Supports SPCC Compliance | Yes |
Product Type | Containment Berm |
Indoor/Outdoor Use | Outdoor |
Series | Ultra |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 1,795 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39020)
- NMC Danger Flammable Material No Smoking Sign, D438R (D438R)
- PETZL Zillon Adjustable Work Positioning Lanyard 5.5 meters (35865)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- SPILLTECH Connectable Spill Berm (SPB10C)
- Ultratech Spill Control Supplies