Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Compact, 1496 gal.
Mfr # 8680
Zoro # G0125030
product price: $3,074.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,074.99
Free 30-Day Returns
Key Features
- Outside Dia. 60.5 ft.
- Inside Dia. 60 ft.
- Height 12 in
- Standards 40 CFR 264.175
- Material Copolymer 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8680
- Zoro # G0125030
- UPC # 808416086805
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 60.5 ft. |
Inside Dia. | 60 ft. |
Height | 12 in |
Length | 20 ft |
Width | 10 ft |
Dimensions | 10 ft W x 20 ft L |
Details
Standards | 40 CFR 264.175 |
Material | Copolymer 2000 |
Color | Black |
Spill Capacity | 1,496 gal |
Item | Spill Containment Berm |
Includes | Berm and Supports Only, Compact Model |
Material Thickness | 30 mil |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 1,496 gal |
Series | Ultra |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Struts with Sleeves |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | Aluminum |
Product Type | Containment Berm |
Indoor/Outdoor Use | Outdoor |
Shape | Rectangle |
Supports SPCC Compliance | Yes |
Description
Spill Containment Berm, Color Black, Dimensions 10 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 1,496 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (UD112P)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844149)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH UltraTech Ultra-Oil Blanket, Replacement, No Tethers or Anchors (5207)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- Ultratech Spill Control Supplies