Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Compact, 1077 gal.
Mfr # 8684
Zoro # G0125021
product price: $2,457.99
/ea
Free Shipping & Returns
$2,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 48.5 ft.
- Height 12 in
- Includes Berm and Supports Only, Compact Model
- Width 12 ft
- Spill Capacity 1,077 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8684
- Zoro # G0125021
- UPC # 808416086843
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 48.5 ft. |
Height | 12 in |
Width | 12 ft |
Length | 12 ft |
Inside Dia. | 48 ft. |
Dimensions | 12 ft W x 12 ft L |
Details
Includes | Berm and Supports Only, Compact Model |
Spill Capacity | 1,077 gal |
Item | Spill Containment Berm |
Color | Black |
Standards | 40 CFR 264.175 |
Material | Copolymer 2000 |
Material Thickness | 30 mil |
Product Type | Containment Berm |
Shape | Square |
Sidewall Support Material | Aluminum |
Supports EPA Compliance | 40 CFR 264.175 |
Series | Ultra |
Sidewall Type | Struts with Sleeves |
Spill Capacity, gal. | 1,077 gal |
Supports NPDES Compliance | Yes |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Recycled Content (%) | No Recycled Content |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Indoor/Outdoor Use Outdoor, Length 12 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 1,077 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right to Know Complete Center, English (2001)
- AZUSA SAFETY Karbonhex Premium 15 ga. Cut Resistant Gloves, Ultra Foam Nitrile Palm Coating, L (KX10N)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- Ultratech Spill Containment Accessories