Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Collapsible, 3590 gal.
Mfr # 8557
Zoro # G2167938
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,925.99
Free 30-Day Returns
Key Features
- Outside Dia. 104.5 ft.
- Width 12 ft
- Material Copolymer 2000
- Height 12 in
- Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8557
- Zoro # G2167938
- UPC # 808416085570
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 104.5 ft. |
Width | 12 ft |
Height | 12 in |
Length | 40 ft |
Inside Dia. | 104 ft. |
Dimensions | 12 ft W x 40 ft L |
Details
Material | Copolymer 2000 |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Color | Black |
Spill Capacity | 3,590 gal |
Includes | Berm and Supports Only, Collapsible Model |
Series | Ultra |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | U-Frame with Swivel Legs |
Spill Capacity, gal. | 3,590 gal |
Recycled Content (%) | No Recycled Content |
Shape | Rectangle |
Sidewall Support Material | PVC |
Product Type | Containment Berm |
Material Thickness | 30 mil |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 40 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 40 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 3,590 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- NMC Caution Gloves Required Sign - Bilingual (CBA14R)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (Y9277S)
- CARHARTT Long Sleeve T-Shirt, Navy, 3XL (K126-NVY 3XL REG)
- ULTRATECH UltraTech 8645 Ultra-Berm Builder®, Vinyl Adhesive, 8 oz. Tube (8645)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH UltraTech Ultra-Repair Putty (2120)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- Ultratech Spill Control Supplies